KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Drill Chuck 3/8" Cap., 2JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G0901135| Mfr #: CBB-10 J2

$96.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Chuck Type: Keyed
Includes: Chuck Key
Capacity Min.: 0.040"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901135 Mfr #: CBB-10 J2
Chuck Type: KeyedIncludes: Chuck Key
Capacity Min.: 0.040"Mounting Size: 2JT
Key Number: K32Bearing Type: Ball Bearing
Nominal Capacity: 3/8"Item: Drill Chuck
Mounting Type: Jacobs TaperCapacity Max.: 0.375"
Material: steelCountry of Origin (subject to change): Spain

Description

Drill Chuck, Keyed, Steel, Ball Bearing, Capacity Max. 0.375 In., Capacity Min. 0.040 In., Mounting Size 2JT, Key Number K32, Mounting Type Jacobs Taper, Nominal Capacity 3/8 In., Includes Chuck Key

Reviews