Keyed Drill Chuck 3/8" Cap., 2JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G0735847| Mfr #: CY-10 J-2 Sp

$61.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Chuck Type: Keyed
Material: steel
Includes: Chuck Key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735847 Mfr #: CY-10 J-2 Sp
Chuck Type: KeyedMaterial: steel
Includes: Chuck KeyBearing Type: Plain Bearing
Capacity Min.: 0.040"Key Number: K2
Nominal Capacity: 3/8"Capacity Max.: 0.375"
Item: Drill ChuckMounting Type: Jacobs Taper
Mounting Size: 2JTCountry of Origin (subject to change): Spain

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.375 In., Capacity Min. 0.040 In., Mounting Size 2JT, Key Number K2, Mounting Type Jacobs Taper, Nominal Capacity 3/8 In., Includes Chuck Key

Reviews