KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G1800346| Mfr #: CBB-16 J3

$148.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Chuck Type: Keyed
Includes: Chuck Key
Capacity Min.: 0.125"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800346 Mfr #: CBB-16 J3
Chuck Type: KeyedIncludes: Chuck Key
Capacity Min.: 0.125"Mounting Size: 3JT
Key Number: K4Bearing Type: Ball Bearing
Nominal Capacity: 5/8"Item: Drill Chuck
Mounting Type: Jacobs TaperCapacity Max.: 0.625"
Material: steelCountry of Origin (subject to change): Spain

Description

Keyed Drill Chuck, Heavy Duty, Bearing Type Ball Bearing, Mounting Type 3JT, Key Number K4, Closed Length 4.02 In, Open Length 3.19 In, Chuck Diameter 2.63 In, Capacity Max. 0.625 In, Capacity Min. 0.031 In, Construction Steel, For Use With Electric Portable Drilling Machines, Includes Chuck Key

Reviews