HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G1343395| Mfr #: CY-16 J-3

$103.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Chuck Type: Keyed
Material: steel
Includes: Chuck Key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343395 Mfr #: CY-16 J-3
Chuck Type: KeyedMaterial: steel
Includes: Chuck KeyBearing Type: Plain Bearing
Capacity Min.: 0.125"Key Number: K3
Nominal Capacity: 5/8"Capacity Max.: 0.625"
Item: Drill ChuckMounting Type: Jacobs Taper
Mounting Size: 3JTCountry of Origin (subject to change): Spain

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.625 In., Capacity Min. 0.125 In., Mounting Size 3JT, Key Number K3, Mounting Type Jacobs Taper, Nominal Capacity 5/8 In., Includes Chuck Key

Reviews