Keyless High Precision Drill Chuck 0.118" Cap., 0JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G0564855| Mfr #: JKP-30 J-0

$234.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Chuck Type: Keyless
Item: High Precision Drill Chuck
Mounting Type: Jacobs Taper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564855 Mfr #: JKP-30 J-0
Chuck Type: KeylessItem: High Precision Drill Chuck
Mounting Type: Jacobs TaperCapacity Min.: 0"
Mounting Size: 0JTCapacity Max.: 0.118"
Material: steelBearing Type: Ball Bearing
Country of Origin (subject to change): Spain

Description

High Precision Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.118 In., Capacity Min. 0 In., Mounting Size 0JT, Mounting Type Jacobs Taper

Reviews