SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyless High Precision Drill Chuck 0.118" Cap., 1JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G0638741| Mfr #: JKP-30 J-1

$176.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: steelChuck Type: KeylessCapacity Max.: 0.118"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638741 Mfr #: JKP-30 J-1
Material: steelChuck Type: Keyless
Capacity Max.: 0.118"Item: High Precision Drill Chuck
Bearing Type: Ball BearingMounting Type: Jacobs Taper
Capacity Min.: 0"Mounting Size: 1JT
Country of Origin (subject to change): Spain

Description

High Precision Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.118 In., Capacity Min. 0 In., Mounting Size 1JT, Mounting Type Jacobs Taper

Reviews