BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyless High Precision Drill Chuck 0.255" Cap., 1JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G2194525| Mfr #: JKP-65 J-1

$157.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Ball BearingCapacity Min.: 0.012"Nominal Capacity: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194525 Mfr #: JKP-65 J-1
Bearing Type: Ball BearingCapacity Min.: 0.012"
Nominal Capacity: 1/4"Material: Steel
Mounting Size: 1JTItem: High Precision Drill Chuck
Capacity Max.: 0.255"Chuck Type: Keyless
Mounting Type: Jacobs TaperCountry of Origin (subject to change): Spain

Description

High Precision Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.255 In., Capacity Min. 0.012 In., Mounting Size 1JT, Mounting Type Jacobs Taper, Nominal Capacity 1/4 In.

Reviews