KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless High Precision Drill Chuck 0.315" Cap., 2JS, Mount Size, Steel

LLAMBRICH USA| Zoro #: G1969904| Mfr #: JKP-80 J-2S

$149.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: steel
Chuck Type: Keyless
Capacity Max.: 0.315"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969904 Mfr #: JKP-80 J-2S
Material: steelChuck Type: Keyless
Capacity Max.: 0.315"Item: High Precision Drill Chuck
Bearing Type: Ball BearingMounting Type: Jacobs Straight
Capacity Min.: 0.012"Mounting Size: 2JS
Country of Origin (subject to change): Spain

Description

High Precision Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.315 In., Capacity Min. 0.012 In., Mounting Size 2JS, Mounting Type Jacobs Straight

Reviews