KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless High Torque Drill Chuck 0.315" Cap., 2JS Mount Size, Steel

LLAMBRICH USA| Zoro #: G1872227| Mfr #: JKT-80 J-2S

$190.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Chuck Type: Keyless
Item: High Torque Drill Chuck
Mounting Type: Jacobs Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1872227 Mfr #: JKT-80 J-2S
Chuck Type: KeylessItem: High Torque Drill Chuck
Mounting Type: Jacobs StraightCapacity Min.: 0"
Mounting Size: 2JSCapacity Max.: 0.315"
Material: steelBearing Type: Ball Bearing
Country of Origin (subject to change): Spain

Description

High Torque Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.315 In., Capacity Min. 0 In., Mounting Size 2JS, Mounting Type Jacobs Straight

Reviews