SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyless Drill Chuck 0.315" Cap., 2JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G0584306| Mfr #: JK 08 J-2S

$77.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: steelChuck Type: KeylessCapacity Max.: 0.315"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584306 Mfr #: JK 08 J-2S
Material: steelChuck Type: Keyless
Capacity Max.: 0.315"Item: Drill Chuck
Bearing Type: Plain BearingMounting Type: Jacobs Taper
Capacity Min.: 0"Mounting Size: 2JT
Country of Origin (subject to change): Spain

Description

Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.315 In., Capacity Min. 0 In., Mounting Size 2JT, Mounting Type Jacobs Taper

Reviews