SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyless High Torque Drill Chuck 0.315" Cap., 2MT Mount Size, Steel

LLAMBRICH USA| Zoro #: G2447277| Mfr #: JK-08 MT-2

$226.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: steelChuck Type: KeylessCapacity Max.: 0.315"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447277 Mfr #: JK-08 MT-2
Material: steelChuck Type: Keyless
Capacity Max.: 0.315"Item: High Torque Drill Chuck
Includes: WrenchBearing Type: Plain Bearing
Mounting Type: Morse TaperCapacity Min.: 0"
Mounting Size: 2MTCountry of Origin (subject to change): Spain

Description

High Torque Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.315 In., Capacity Min. 0 In., Mounting Size 2MT, Mounting Type Morse Taper, Includes Wrench

Reviews