KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless Drill Chuck 0.315" Cap., 3/8-24 Mount Size, Steel

LLAMBRICH USA| Zoro #: G0344066| Mfr #: JK 08 R-3/8

$80.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Size: 3/8-24
Item: Drill Chuck
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344066 Mfr #: JK 08 R-3/8
Mounting Size: 3/8-24Item: Drill Chuck
Material: steelBearing Type: Plain Bearing
Mounting Type: ThreadedCapacity Min.: 0.031"
Chuck Type: KeylessCapacity Max.: 0.315"
Country of Origin (subject to change): Spain

Description

Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.315 In., Capacity Min. 0.031 In., Mounting Size 3/8-24, Key Number -, Mounting Type Threaded

Reviews