KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless Drill Chuck 0.394" Cap., 2JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G2356356| Mfr #: JK 10 J-2

$78.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Size: 2JT
Item: Drill Chuck
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2356356 Mfr #: JK 10 J-2
Mounting Size: 2JTItem: Drill Chuck
Material: steelBearing Type: Plain Bearing
Mounting Type: Jacobs TaperCapacity Min.: 0"
Chuck Type: KeylessCapacity Max.: 0.394"
Country of Origin (subject to change): Spain

Description

Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.394 In., Capacity Min. 0 In., Mounting Size 2JT, Mounting Type Jacobs Taper

Reviews