KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless High Torque Drill Chuck 0.394" Cap., 2JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G0794132| Mfr #: JKT-100 J-2

$209.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Chuck Type: Keyless
Item: High Torque Drill Chuck
Mounting Type: Jacobs Taper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794132 Mfr #: JKT-100 J-2
Chuck Type: KeylessItem: High Torque Drill Chuck
Mounting Type: Jacobs TaperCapacity Min.: 0"
Mounting Size: 2JTCapacity Max.: 0.394"
Material: steelBearing Type: Ball Bearing
Country of Origin (subject to change): Spain

Description

High Torque Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.394 In., Capacity Min. 0 In., Mounting Size 2JT, Mounting Type Jacobs Taper

Reviews