SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyless High Torque Drill Chuck 0.394" Cap., 2MT Mount Size, Steel

LLAMBRICH USA| Zoro #: G1122021| Mfr #: JK-10 MT-2

$234.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Plain BearingItem: High Torque Drill ChuckMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1122021 Mfr #: JK-10 MT-2
Bearing Type: Plain BearingItem: High Torque Drill Chuck
Material: SteelMounting Type: Morse Taper
Mounting Size: 2MTChuck Type: Keyless
Includes: WrenchCapacity Max.: 0.394"
Capacity Min.: 0"Country of Origin (subject to change): Spain

Description

High Torque Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.394 In., Capacity Min. 0 In., Mounting Size 2MT, Mounting Type Morse Taper, Includes Wrench

Reviews