KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless High Precision Drill Chuck 0.394" Cap., 33JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G1301797| Mfr #: JKP-100 J-33

$198.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Size: 33JT
Item: High Precision Drill Chuck
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301797 Mfr #: JKP-100 J-33
Mounting Size: 33JTItem: High Precision Drill Chuck
Material: steelBearing Type: Ball Bearing
Mounting Type: Jacobs TaperCapacity Min.: 0.020"
Chuck Type: KeylessCapacity Max.: 0.394"
Country of Origin (subject to change): Spain

Description

High Precision Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.394 In., Capacity Min. 0.020 In., Mounting Size 33JT, Mounting Type Jacobs Taper

Reviews