PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Keyless Drill Chuck 0.394" Cap., 1/2-20 Mount Size, Steel

LLAMBRICH USA| Zoro #: G1728447| Mfr #: JK 10 R-1/2

$93.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: steelChuck Type: KeylessCapacity Max.: 0.394"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1728447 Mfr #: JK 10 R-1/2
Material: steelChuck Type: Keyless
Capacity Max.: 0.394"Item: Drill Chuck
Bearing Type: Plain BearingMounting Type: Threaded
Capacity Min.: 0"Mounting Size: 1/2-20
Country of Origin (subject to change): Spain

Description

Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.394 In., Capacity Min. 0 In., Mounting Size 1/2-20, Key Number -, Mounting Type Threaded

Reviews