BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyless Drill Chuck 0.394" Cap., 3/8-24 Mount Size, Steel

LLAMBRICH USA| Zoro #: G1428402| Mfr #: JK 10 R-3/8

$82.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Plain BearingCapacity Min.: 0.031"Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428402 Mfr #: JK 10 R-3/8
Bearing Type: Plain BearingCapacity Min.: 0.031"
Material: SteelMounting Size: 3/8-24
Item: Drill ChuckCapacity Max.: 0.394"
Chuck Type: KeylessMounting Type: Threaded
Country of Origin (subject to change): Spain

Description

Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.394 In., Capacity Min. 0.031 In., Mounting Size 3/8-24, Key Number -, Mounting Type Threaded

Reviews