Keyless Drill Chuck 0.512" Cap., 2JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G1945921| Mfr #: JK 13 J-2

$115.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Capacity: 1/2"
Material: steel
Chuck Type: Keyless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1945921 Mfr #: JK 13 J-2
Nominal Capacity: 1/2"Material: steel
Chuck Type: KeylessCapacity Max.: 0.512"
Item: Drill ChuckBearing Type: Plain Bearing
Mounting Type: Jacobs TaperCapacity Min.: 0.039"
Mounting Size: 2JTCountry of Origin (subject to change): Spain

Description

Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.512 In., Capacity Min. 0.039 In., Mounting Size 2JT, Mounting Type Jacobs Taper, Nominal Capacity 1/2 In.

Reviews