KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless High Precision Drill Chuck 0.512" Cap., 2JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G1763431| Mfr #: JKP-130 J-2

$156.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Size: 2JT
Item: High Precision Drill Chuck
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763431 Mfr #: JKP-130 J-2
Mounting Size: 2JTItem: High Precision Drill Chuck
Material: steelBearing Type: Ball Bearing
Mounting Type: Jacobs TaperCapacity Min.: 0.039"
Chuck Type: KeylessNominal Capacity: 1/2"
Capacity Max.: 0.512"Country of Origin (subject to change): Spain

Description

High Precision Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.512 In., Capacity Min. 0.039 In., Mounting Size 2JT, Mounting Type Jacobs Taper, Nominal Capacity 1/2 In.

Reviews