Keyless High Torque Drill Chuck 0.512" Cap., 2JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G2027067| Mfr #: JKT-130 J-2

$183.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity Min.: 0.039"
Capacity Max.: 0.512"
Item: High Torque Drill Chuck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2027067 Mfr #: JKT-130 J-2
Capacity Min.: 0.039"Capacity Max.: 0.512"
Item: High Torque Drill ChuckMounting Type: Jacobs Taper
Key Number: -Chuck Type: Keyless
Material: steelBearing Type: Ball Bearing
Nominal Capacity: 1/2"Mounting Size: 2JT
Country of Origin (subject to change): Spain

Description

High Torque Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.512 In., Capacity Min. 0.039 In., Mounting Size 2JT, Key Number -, Mounting Type Jacobs Taper, Nominal Capacity 1/2 In.

Reviews