SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyless High Torque Drill Chuck 0.512" Cap., 3MT Mount Size, Steel

LLAMBRICH USA| Zoro #: G1829965| Mfr #: JK-13 MT-3

$254.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Capacity: 1/2"Material: steelChuck Type: Keyless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829965 Mfr #: JK-13 MT-3
Nominal Capacity: 1/2"Material: steel
Chuck Type: KeylessCapacity Max.: 0.512"
Item: High Torque Drill ChuckIncludes: Wrench
Bearing Type: Plain BearingMounting Type: Morse Taper
Capacity Min.: 0.039"Mounting Size: 3MT
Country of Origin (subject to change): Spain

Description

High Torque Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.512 In., Capacity Min. 0.039 In., Mounting Size 3MT, Key Number -, Mounting Type Morse Taper, Nominal Capacity 1/2 In., Includes Wrench

Reviews