Llambrich Usa
Keyless Drill Chuck 0.512" Cap., 6JT Mount Size, Steel
Mfr # JK 13 J-6
Zoro # G1368245
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.512"
- Capacity Min. 0.039"
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 3MT Mount Size, Steel JK-16 MT3
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.315" Cap., 2JS, Mount Size, Steel JKP-80 J-2S
- LLAMBRICH USA Keyless Drill Chuck 0.787" Cap., 3JT Mount Size, Steel JK 20 J-3
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 2JT Mount Size, Steel JK 13 J-2
- LLAMBRICH USA Keyless Drill Chuck 0.630" Cap., 5/8-16 Mount Size JK 16 R-5/8
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 5/8-16 Mount Size, Steel CY-16 R-5/8
- LLAMBRICH USA Keyless Drill Chuck 0.125" Cap., 5/16-24 Mount Size, SS SP-03 R-5/16 FGE
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 1JT Mount Size, Steel JK 08 J-1
- LLAMBRICH USA Keyless Drill Chuck 0.059" Cap., 0JT Mount Size, SS SP-15 J0 FGE
- JACOBS 33BA-3/8" Plain Bearing Medium Duty 1/2" Chuck JCM6283
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.512" Cap., 2JT Mount Size, Steel JKP-130 J-2
- Llambrich Usa Collets, Chucks & Accessories