KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless Drill Chuck 0.512" Cap., 3/8-24 Mount Size, Steel

LLAMBRICH USA| Zoro #: G2370767| Mfr #: JK 13 R-3/8

$86.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Size: 3/8-24
Item: Drill Chuck
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2370767 Mfr #: JK 13 R-3/8
Mounting Size: 3/8-24Item: Drill Chuck
Material: steelBearing Type: Plain Bearing
Mounting Type: ThreadedCapacity Min.: 0.039"
Chuck Type: KeylessNominal Capacity: 1/2"
Capacity Max.: 0.512"Country of Origin (subject to change): Spain

Description

Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.512 In., Capacity Min. 0.039 In., Mounting Size 3/8-24, Key Number -, Mounting Type Threaded, Nominal Capacity 1/2 In.

Reviews