HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Keyless High Torque Drill Chuck 0.512" Cap., 5/8-16 Mount Size

LLAMBRICH USA| Zoro #: G0930781| Mfr #: JK-130 5/8

$252.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Capacity: 1/2"
Material: steel
Chuck Type: Keyless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0930781 Mfr #: JK-130 5/8
Nominal Capacity: 1/2"Material: steel
Chuck Type: KeylessCapacity Max.: 0.512"
Item: High Torque Drill ChuckIncludes: Wrench
Bearing Type: Plain BearingMounting Type: Threaded
Capacity Min.: 0.039"Mounting Size: 5/8-16
Country of Origin (subject to change): Spain

Description

High Torque Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.512 In., Capacity Min. 0.039 In., Mounting Size 5/8-16, Key Number -, Mounting Type Threaded, Nominal Capacity 1/2 In., Includes Wrench

Reviews