SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyless High Torque Drill Chuck 0.630" Cap., 2MT Mount Size, Steel

LLAMBRICH USA| Zoro #: G1469517| Mfr #: JK-16 MT2

$225.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: SteelItem: High Torque Drill ChuckBearing Type: Plain Bearing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1469517 Mfr #: JK-16 MT2
Material: SteelItem: High Torque Drill Chuck
Bearing Type: Plain BearingNominal Capacity: 5/8"
Chuck Type: KeylessMounting Size: 2MT
Capacity Min.: 0.118"Mounting Type: Morse Taper
Includes: WrenchCapacity Max.: 0.630"
Country of Origin (subject to change): Spain

Description

High Torque Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.630 In., Capacity Min. 0.118 In., Mounting Size 2MT, Key Number -, Mounting Type Morse Taper, Nominal Capacity 5/8 In., Includes Wrench

Reviews