Keyless High Torque Drill Chuck 0.630" Cap., 3MT Mount Size, Steel

LLAMBRICH USA| Zoro #: G1619633| Mfr #: JK-16 MT3

$270.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Wrench
Mounting Size: 3MT
Item: High Torque Drill Chuck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619633 Mfr #: JK-16 MT3
Includes: WrenchMounting Size: 3MT
Item: High Torque Drill ChuckMaterial: steel
Bearing Type: Plain BearingMounting Type: Morse Taper
Capacity Min.: 0.118"Chuck Type: Keyless
Nominal Capacity: 5/8"Capacity Max.: 0.630"
Country of Origin (subject to change): Spain

Description

High Torque Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.630 In., Capacity Min. 0.118 In., Mounting Size 3MT, Key Number -, Mounting Type Morse Taper, Nominal Capacity 5/8 In., Includes Wrench

Reviews