KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless Drill Chuck 0.630" Cap., 6JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G0608447| Mfr #: JK 16 J-6

$117.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Capacity: 5/8"
Material: steel
Chuck Type: Keyless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0608447 Mfr #: JK 16 J-6
Nominal Capacity: 5/8"Material: steel
Chuck Type: KeylessCapacity Max.: 0.630"
Item: Drill ChuckBearing Type: Plain Bearing
Mounting Type: Jacobs TaperCapacity Min.: 0.118"
Mounting Size: 6JTCountry of Origin (subject to change): Spain

Description

Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.630 In., Capacity Min. 0.118 In., Mounting Size 6JT, Key Number -, Mounting Type Jacobs Taper, Nominal Capacity 5/8 In.

Reviews