SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyless Drill Chuck 0.787" Cap., 3JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G1780746| Mfr #: JK 20 J-3

$205.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Plain BearingItem: Drill ChuckMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780746 Mfr #: JK 20 J-3
Bearing Type: Plain BearingItem: Drill Chuck
Material: SteelMounting Type: Jacobs Taper
Mounting Size: 3JTChuck Type: Keyless
Capacity Max.: 0.787"Capacity Min.: 0.197"
Country of Origin (subject to change): Spain

Description

Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.787 In., Capacity Min. 0.197 In., Mounting Size 3JT, Key Number -, Mounting Type Jacobs Taper

Reviews