KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless Drill Chuck 0.630" Cap., 5/8-16 Mount Size

LLAMBRICH USA| Zoro #: G0912545| Mfr #: JK 16 R-5/8

$143.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Size: 5/8-16
Item: Drill Chuck
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912545 Mfr #: JK 16 R-5/8
Mounting Size: 5/8-16Item: Drill Chuck
Material: steelBearing Type: Plain Bearing
Mounting Type: ThreadedCapacity Min.: 0.118"
Chuck Type: KeylessNominal Capacity: 5/8"
Capacity Max.: 0.630"Country of Origin (subject to change): Spain

Description

Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.630 In., Capacity Min. 0.118 In., Mounting Size 5/8-16, Mounting Type Threaded, Nominal Capacity 5/8 In.

Reviews