Llambrich Usa

Hybrid Drill Chuck 0.125" Cap., 0JT Mount Size, SS

Llambrich Usa Hybrid Drill Chuck 0.125" Cap.,  0JT Mount Size,  SS SPH-03 J-0 FGE
Hover or click to zoom Tap to zoom
  • Item: Drill Chuck
  • Chuck Type: Hybrid
  • Material: Stainless Steel
  • Bearing Type: Ball
  • Capacity Max.: 0.125"
  • Capacity Min.: 0.012"
  • Mounting Size: JT0
  • Includes: Chuck Key
See full product details
$591.29

Subtotal: $591.29

Llambrich Usa #SPH-03 J-0 FGE Specifications

  • Item: Drill Chuck
  • Chuck Type: Hybrid
  • Material: Stainless Steel
  • Bearing Type: Ball
  • Capacity Max.: 0.125"
  • Capacity Min.: 0.012"
  • Mounting Size: JT0
  • Includes: Chuck Key
  • Mounting Type: Jacobs Taper
  • Nominal Capacity: 1/8 in
  • Key Number: K0T
  • Min. Drill Capacity: 0.0120 in
  • Keying: Hybrid
  • Max. Drill Capacity: 1/8 in
  • Overall Length: 1.8890 in
  • Features: All FGE and GE Drill Chucks Models are Bead Blasted with Glass Balls and Have a Passivation Treatment by an Electropolishing Technique
  • Application: Dental, Food and Chemical Industries, Medical
  • Product Type: Drill Chuck
  • Country of Origin (subject to change): Spain

Description

Drill Chuck, Dental, Food and Chemical Industries, Medical, Jacobs Taper, Mounting Size JT0, Max. Drill Capacity 1/8 in

Reviews of Llambrich Usa #SPH-03 J-0 FGE

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.