customer-service Help
Llambrich Usa

Keyed Drill Chuck 0.156" Cap., 0JT Mount Size, SS

Llambrich Usa Keyed Drill Chuck 0.156" Cap.,  0JT Mount Size,  SS CSS-04 J-0 GE
Hover or click to zoom Tap to zoom
$173.24
  • Item: Drill Chuck
  • Chuck Type: Keyed
  • Material: Stainless Steel
See full product details
This item ships free.

Total: $173.24

Llambrich Usa #CSS-04 J-0 GE Specifications

  • Item: Drill Chuck
  • Chuck Type: Keyed
  • Material: Stainless Steel
  • Bearing Type: Ball
  • Capacity Max.: 0.156"
  • Capacity Min.: 0.020"
  • Mounting Size: JT0
  • Key Number: K0M
  • Includes: Chuck Key
  • Nominal Capacity: 5/32 in
  • Mounting Type: Jacobs Taper
  • Features: All Chucks Come with a Through Hole, All FGE and GE Drill Chucks Models are Bead Blasted with Glass Balls and Have a Passivation Treatment by an Electropolishing Technique
  • Overall Length: 1.3780 in
  • Application: Chemical Industries, Dental, Food, Medical
  • Keying: Keyed
  • Max. Drill Capacity: 5/32 in
  • Min. Drill Capacity: 0.0200 in
  • Product Type: Drill Chuck
  • Country of Origin (subject to change): Spain

Description

Drill Chuck, Medical, Dental, Food, Chemical Industries, Jacobs Taper, Mounting Size JT0, Max. Drill Capacity 5/32 in

Reviews of Llambrich Usa #CSS-04 J-0 GE