Llambrich Usa
Keyed Drill Chuck 0.291" Cap., 1JT Mount Size, SS
- Zoro #: G6446745
- Mfr #: CSS-06 J1 GE-DS
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $170.09
Llambrich Usa #CSS-06 J1 GE-DS Specifications
- Zoro #: G6446745
- Mfr #: CSS-06 J1 GE-DS
- Item: Drill Chuck
- Chuck Type: Keyed
- Material: Stainless Steel
- Bearing Type: Ball
- Capacity Max.: 0.291"
- Capacity Min.: 0.020"
- Mounting Size: JT1
- Mounting Type: Jacobs Taper
- Includes: Chuck Key
- Key Number: K1M
- Keying: Keyed
- Min. Drill Capacity: 0.0200 in
- Overall Length: 1.9800 in
- Max. Drill Capacity: 0.2910 in
- Features: All Chucks Come with a Through Hole, All FGE and GE Drill Chucks Models are Bead Blasted with Glass Balls and Have a Passivation Treatment by an Electropolishing Technique
- Application: Chemical Industries, Dental, Food, Medical
- Product Type: Drill Chuck
- Country of Origin (subject to change): Spain
Description
Drill Chuck, Medical, Dental, Food, Chemical Industries, Jacobs Taper, Mounting Size JT1, Max. Drill Capacity 0.2910 in
Reviews of Llambrich Usa #CSS-06 J1 GE-DS
Explore more
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.255" Cap., 1JT Mount Size, Steel JKP-65 J-1
- LLAMBRICH USA Keyless Drill Chuck 0.394" Cap., 3/8-24 Mount Size, Steel JK 10 R-3/8
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 4MT Mount Size, Steel JK-16 MT4
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.394" Cap., 2MT Mount Size, Steel JK-10 MT-2
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 33JT Mount Size, Steel JK 16 J-33
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 3/8-24 Mount Size, Steel JK 08 R-3/8
- LLAMBRICH USA Keyless Drill Chuck 0.125" Cap., 0JT Mount Size, SS SP-03 J0 FGE
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee P/N 48-66-1481 M1670-2
- LYNDEX-NIKKEN Keyless Drill Chuck 0.312" Cap., CAT40 Mounting Size, Steel CAT40-NPU8-110U
- TOOLMEX CORP. CAT50 Integral Drill Chuck 1/32 - 1/2" 8-130-5063
- JACOBS JK 130-J6 Medium Duty Industrial Keyless 13mm Chuck 33366
- Llambrich Usa Collets, Chucks & Accessories