customer-service Help
Llambrich Usa

Keyless Drill Chuck 0.250" Cap., 3/8-24 Mount Size, SS

Llambrich Usa Keyless Drill Chuck 0.250" Cap.,  3/8-24 Mount Size,  SS SP-03 R-3/8 SS*
Hover or click to zoom Tap to zoom
$567.57
  • Item: Drill Chuck
  • Chuck Type: Keyless
  • Material: Stainless Steel
See full product details
This item ships free.

Total: $567.57

Llambrich Usa #SP-03 R-3/8 SS* Specifications

  • Item: Drill Chuck
  • Chuck Type: Keyless
  • Material: Stainless Steel
  • Bearing Type: Ball Bearing
  • Capacity Max.: 0.250"
  • Capacity Min.: 0.012"
  • Mounting Size: 3/8"-24
  • Mounting Type: Threaded
  • Nominal Capacity: 1/4 in
  • Min. Drill Capacity: 0.0120 in
  • Features: All FGE and GE Drill Chucks Models are Bead Blasted with Glass Balls and Have a Passivation Treatment by an Electropolishing Technique
  • Application: Chemical Industries, Dental, Food, Medical
  • Keying: Keyless
  • Max. Drill Capacity: 1/4 in
  • Product Type: Drill Chuck
  • Country of Origin (subject to change): Spain

Description

Drill Chuck, Medical, Dental, Food, Chemical Industries, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 1/4 in

Reviews of Llambrich Usa #SP-03 R-3/8 SS*