Llambrich Usa
Keyless Drill Chuck 0.291" Cap., 5/16-24 Mount Size, SS
- Zoro #: G6535602
- Mfr #: SP-07 R-5/16 FGE-C
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $649.00
Llambrich Usa #SP-07 R-5/16 FGE-C Specifications
- Zoro #: G6535602
- Mfr #: SP-07 R-5/16 FGE-C
- Item: Drill Chuck
- Chuck Type: Keyless
- Material: Stainless Steel
- Bearing Type: Ball
- Capacity Max.: 0.291"
- Capacity Min.: 0.012"
- Mounting Size: 5/16"-24
- Mounting Type: Threaded
- Application: Dental, Food and Chemical Industries, Medical
- Min. Drill Capacity: 0.0120 in
- Keying: Keyless
- Max. Drill Capacity: 0.2910 in
- Overall Length: 2.4700 in
- Features: All FGE and GE Drill Chucks Models are Bead Blasted with Glass Balls and Have a Passivation Treatment by an Electropolishing Technique
- Product Type: Drill Chuck
- Country of Origin (subject to change): Spain
Description
Drill Chuck, Dental, Food and Chemical Industries, Medical, Threaded, Mounting Size 5/16 In.-24, Max. Drill Capacity 0.2910 in
Reviews of Llambrich Usa #SP-07 R-5/16 FGE-C
Explore more
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 3MT Mount Size, Steel JK-16 MT3
- LLAMBRICH USA Keyless Drill Chuck Kit 0.156" Cap., 0JT Mount Size, SS CY-04 J-0 + MT1/JT0
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.394" Cap., 2JT Mount Size, Steel JKT-100 J-2
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 33JT Mount Size, Steel CYX-13 J-33
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.315" Cap., 2JS Mount Size, Steel JKT-80 J-2S
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 5/8-16 Mount Size, Steel CY-16 R-5/8
- JACOBS 20N Superchuck Ball Bearing 1" Chuck JCM30239
- TUNGALOY Drill Chuck and Adapter, SW32-25.4-46-J 4300533
- INGERSOLL RAND Reversible Air Drill, 3/8" Keyless Chuck, ATEX, 2000 RPM 7802RAKCEX
- FEIN Chuck 13Mm With M18 Adaptor 63901023020
- Llambrich Usa Drill Chucks