HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flat 7 Hole Nozzle , PK4

LOC-LINE| Zoro #: G1844796| Mfr #: 41486

$6.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: 1/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
Hose Inside Dia. (In.): 1/4
Type: 7 Hole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1844796 Mfr #: 41486
For Use With: 1/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium HydroxideHose Inside Dia. (In.): 1/4
Type: 7 HoleItem: Flat 7 Hole Nozzle
Material of Construction: Acetal CopolymerPackage Quantity: 4
Country of Origin (subject to change): United States

Description

Flex Hose Flat Nozzle, 7 Hole, Hose Inside Dia 1/4 In, 0.040 In Hole Diameter, Acetal Copolymer, For Use With 1/4 In Flex Hose Systems, Acetone, Alcohol, Ethyl, Commerical Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide, Package Quantity 4

Reviews