DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flat Nozzle Assortment Pack

LOC-LINE| Zoro #: G2188383| Mfr #: 41487

$6.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: 1/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
Hose Inside Dia. (In.): 1/4
Includes: 1DXR5 Slot 40 Nozzle, (1) 1DXR6 Slot 60 Nozzle, (1) 1DXR7 5 Hole Nozzle and (1) 1DXR8 7 Hole Nozzle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188383 Mfr #: 41487
For Use With: 1/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium HydroxideHose Inside Dia. (In.): 1/4
Includes: 1DXR5 Slot 40 Nozzle, (1) 1DXR6 Slot 60 Nozzle, (1) 1DXR7 5 Hole Nozzle and (1) 1DXR8 7 Hole NozzleItem: Flat Nozzle Assortment Pack
Material of Construction: Acetal CopolymerPackage Quantity: 1
Country of Origin (subject to change): United States

Description

Flat Nozzle Assortment Pack, Hose Inside Dia 1/4 In, Acetal Copolymer, For Use With 1/4 In Flex Hose Systems, Acetone, Alcohol, Ethyl, Commerical Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide, Includes 1DXR5 Slot 40 Nozzle, (1) 1DXR6 Slot 60 Nozzle, (1) 1DXR7 5 Hole Nozzle and (1) 1DXR8 7 Hole Nozzle

Reviews