KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flex Hose Double Socket, Acid Resistant, PK4

LOC-LINE| Zoro #: G1949385| Mfr #: 45409

$5.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Acid Resistant
Item: Flex Hose Double Socket
Package Quantity: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949385 Mfr #: 45409
Type: Acid ResistantItem: Flex Hose Double Socket
Package Quantity: 4Material of Construction: Polyester
For Use With: 1/4" Flex Hose Systems, Aromatic Solvents, Gasoline, Hydrocarbons Acids(Less than 150 F), Greases and OilsHose Inside Dia. (In.): 1/4
Country of Origin (subject to change): United States

Description

Flex Hose Double Socket, Acid Resistant, Hose Inside Dia 1/4 In, Polyester, For Use With 1/4 In Flex Hose Systems, Aromatic Solvents, Gasoline, Hydrocarbons Acids(Less than 150 F), Greases and Oils, Package Quantity 4

Reviews