20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Hose Sample Kit, for 1/4" ID Systems

LOC-LINE| Zoro #: G1419381| Mfr #: 40413

$7.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1419381 Mfr #: 40413
Available In: Acid Resistant Polyester and 3/4" Inside DiameterIncludes: (2) 5-3/4" Hose Segments, 1/4" Round Nozzle, 1/8" Round Nozzle, 1/16" Round Nozzle, 1/4" Male NPT Connector, 1/8" Male NPT Connector
Item: Hose Sample KitType: Flexible Hose System
Hose Inside Dia. (In.): 1/4Material of Construction: Acetal Copolymer
For Use With: 1/4" ID SystemsCountry of Origin (subject to change): United States

Product Description

Hose Sample Kit,Flexible Hose System,Hose Inside Dia. (In.) 1/4,Acetal Copolymer,Available In Acid Resistant Polyester and 3/4 In. Inside Diameter,Includes (2) 5-3/4 In. Hose Segments, 1/4 In. Round Nozzle, 1/8 In. Round Nozzle, 1/16 In. Round Nozzle, 1/4 In. Male NPT Connector, 1/8 In. Male NPT Connector

Product Reviews

Save 15%. Sign up for Z-mail.