DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Modular Manifold

LOC-LINE| Zoro #: G1284622| Mfr #: 21199

$13.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: 1/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
Hose Inside Dia. (In.): 1/4
Includes: (3) T Fittings, (1) Elbow Fitting, (1) Manifold Bracket and (3) Mounting Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284622 Mfr #: 21199
For Use With: 1/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium HydroxideHose Inside Dia. (In.): 1/4
Includes: (3) T Fittings, (1) Elbow Fitting, (1) Manifold Bracket and (3) Mounting ScrewsItem: Modular Manifold
Material of Construction: Acetal CopolymerPackage Quantity: 1
Country of Origin (subject to change): United States

Description

Modular Manifold, Hose Inside Dia 1/4 In In, Acetal Copolymer, For Use With 1/4 In Flex Hose Systems, Acetone, Alcohol, Ethyl, Commerical Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide, Includes (3) T Fittings, (1) Elbow Fitting, (1) Manifold Bracket and (3) Mounting Screws

Reviews