SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vac Hose Tapered Oval Nozzle

LOC-LINE| Zoro #: G1617095| Mfr #: 81205

$5.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material of Construction: Acetal CopolymerItem: Vac Hose Tapered Oval NozzleHose Inside Dia. (In.): 2-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1617095 Mfr #: 81205
Material of Construction: Acetal CopolymerItem: Vac Hose Tapered Oval Nozzle
Hose Inside Dia. (In.): 2-1/2Package Quantity: 1
For Use With: Vacuum Hose Systems in Soldering, Wet Grinding, Machining Applications Especially Mist, Graphite and Particles, Chemical Odors and Fumes except Acids and Woodworking ApplicationsCountry of Origin (subject to change): United States

Description

Vac Hose Tapered Oval Nozzle, Hose Inside Dia 2.5 In ID In, Acetal Copolymer, For Use With Vaccum Hose Systems in Soldering, Wet Grinding, Machining Applications Especially Mist, Graphite and Particles, Chemical Odors and Fumes except Acids and Woodworking Applications

Reviews