Electronic Lock, Brushed Chrome, 12 Button

LOCDOWN| Zoro #: G0255455| Mfr #: DL3500CRR/26D

$632.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -31 Degrees to 151 Degrees F
Lock Material: Zinc Alloy
For Use With: Mfr. No. AL-DTMIII, ALPCI2-U
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0255455 Mfr #: DL3500CRR/26D
Operating Temp. Range: -31 Degrees to 151 Degrees FLock Material: Zinc Alloy
For Use With: Mfr. No. AL-DTMIII, ALPCI2-UAccess Method: Keypad
Includes: Software CDKey Override Options: Standard SC1 Keyway
Number of Keys: 12Latch Length: 1/2"
Outside Depth: 3"Event Audit Trail: 40,000
Fire Rating: 3 hr.Timed Entry Allowance: 3 to 15 sec.
Outside Width: 3"Series: DL3500
Battery Life: 100,000 CyclesStandards: Ul Listed
Door Thickness: 1-3/8" to 1-7/8"Electrical/Mechanical: Electrical
Handle Type: LeverWeather Resistant: Yes
Finish: Satin ChromeMounting Style: Mortise
Item: Electronic Keyless LockBackset: 2-3/4"
Hand: RightOutside Height: 11"
Function: Classroom with Key OverridePower Source: (5) AA Batteries
Max. User Codes: 300Country of Origin (subject to change): Dominican Republic

Description

Electronic Keyless Lock, Function Classroom with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL3500, Handle Type Lever, Door Thickness 1-3/8 In. to 1-7/8 In., Key Override Options Standard SC1 Keyway, Hand Right, Outside Height 11 In., Outside Width 3 In., Outside Depth 3 In., Power Source (5) AA Batteries, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 300, Fire Rating 3 hr.

Reviews