KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Locker Lock, Dead Bolt

LOCK CORP OF AMERICA| Zoro #: G0562231| Mfr #: A-1 B5C Model 5001

$9.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Locker Lock
Material: Steel, Zinc/ZAMAC #3
Type: Dead Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562231 Mfr #: A-1 B5C Model 5001
Item: Locker LockMaterial: Steel, Zinc/ZAMAC #3
Type: Dead BoltFinish: Bright Zinc Chromate
Includes: 2 Keys, 2 Nuts, 2 ScrewsCountry of Origin (subject to change): United States

Description

Locker Lock, Key Type Flat, Number of Keys 2

Reviews