HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Push Lock Master, 3400 Push Locks Master

LOCK CORP OF AMERICA| Zoro #: G1662062| Mfr #: 3400MK

$15.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Push Lock Master
Includes: 2 Bolts, 2 Nuts, Locking Plate
Max. Latching Distance (In.): 15/32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662062 Mfr #: 3400MK
Item: Push Lock MasterIncludes: 2 Bolts, 2 Nuts, Locking Plate
Max. Latching Distance (In.): 15/32Type: 3400 Push Locks Master
Package Quantity: 1Finish: Body - Unfinished Zinc Die Cast
For Door Thickness (In.): 1-1/8Country of Origin (subject to change): United States

Description

Push Lock Master, 3400 Push Locks Master, Body - Unfinished Zinc Die Cast Finish, Mounting Hole Dia. 4/47 In., Head Dia. 11/25 In., Max. Latching Distance 15/32 In., For Door Thickness 1 1/8 In., Unlock Turn Direction Right, Unlocking Radius 90 Deg., Number of Pins 8, Includes 2 Bolts and 2 Nuts, Locking Plate, Key Type Double Sided Grooved Cut Key

Reviews