Penetrant, Aerosol Can, 3.75 oz.

LOCK SAVER| Zoro #: G1404977| Mfr #: 60602

$11.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Size: 6.1 oz.
Max. Operating Temp.: 450 Degrees F
Specific Gravity: 0.67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1404977 Mfr #: 60602
Container Size: 6.1 oz.Max. Operating Temp.: 450 Degrees F
Specific Gravity: 0.67Container Type: Aerosol can
Net Weight: 3.75 oz.Standards: ASTM D1748, Non-Carcinogenic-OSHA, NTP, IARC. Biodegradable, HMIS Rating: Health-1, Fire-3 (Propellant only), Reactivity-0, PTFE Nano Particles
Application: Composite Alloys; Non-Ferrous, Ferrous MetalsLubricant NSF Rating: H1
Color: Off-whiteChemical Base: Synthetic Oil
VOC Content: 97%Item: Penetrant
Min. Operating Temp.: -65 Degrees FFlash Point: -20 Degrees F
Country of Origin (subject to change): United States

Description

Penetrant Lubricant,Type Aerosol, Size 6.1 Oz.,Size/Net Weight 4.2 OZ,Temp Range - 65 To 450 F,Flash Point -20 F, VOC Content 97 Percent,Specific Gravity 0.674,Film Type Light dry,Dielectric Strength 477 Volts Per Mil.,C6H14 C3H8 CH3CH(CH3)2 Propellant,Contains Isohexane Propane Isobutane, Biodegradable,Highly refined mineral spirits, synthetic oils,PTFE Nano Particles Base,ASTM D-1748, Non-carcinogenic,OSHA, NTP, IARC. Biodegradable, HMIS Rating: Health-1, Fire-3 (Propellant only), Reactivity-0

Restrictions and Compliance

*3: Hazardous material

Reviews