customer-service Help
Lock Technology

3/4" Drive Impact Socket Metric

Lock Technology 3/4" Drive Impact Socket Metric 2510
Tap to zoom
Hover or click to zoom
$38.40
  • Drive Size: 3/4"
  • Socket Type: Impact
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Total: $38.40

Lock Technology #2510 Specifications

  • Drive Size: 3/4"
  • Socket Type: Impact
  • SAE or Metric: Metric
  • Size: 19mm
  • Includes: Not Applicable
  • Item: Impact Socket
  • Category Type: Impact Socket
  • Country of Origin (subject to change): China

Description

Impact Socket,3/4 In. Drive,Extra Deep,Blk

Reviews of Lock Technology #2510