Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Storage & Workspace
  • Electrical Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Sockets
      10. /
      11. SOCKET 17mm 110 FT LB MERCEDES TORQUE
      Shop All Sockets
      Lock Technology

      SOCKET 17mm 110 FT LB MERCEDES TORQUE

      • Zoro #: G101956913
      • Mfr #: LT1500-K
      $33.89

      Subtotal: $33.89
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Lock Technology
      • MFR #
        LT1500-K
      • Zoro #
        G101956913
      • Country of Origin
        China
      • Category Sockets

      Reviews of Lock Technology #LT1500-K

      Explore more

      • LOCK TECHNOLOGY SOXKET LARGE DUAL SIDED SOCKET LT400-13
      • LOCK TECHNOLOGY Lock Technology LT2510 0.75 in. 19 mm. Ez Loading Lugnut Socket LT2510
      • LOCK TECHNOLOGY SKT TWIST LOCKING LUGNUT REMOVER LT400-25
      • LOCK TECHNOLOGY 17Mm-110 Ft Lbs LT1500K
      • LOCK TECHNOLOGY TWIST SOCKET 8MM 3/8" DR LT4851
      • LOCK TECHNOLOGY $SKT FLIP 18-1/2mm X 19-1/2mm LUG NUT RE LT1250
      • LOCK TECHNOLOGY TWIST SOCKET 8MM 1/4" DR LT4951
      • LOCK TECHNOLOGY SKT 17MMx90 FT LB WHL TORQUE VOLKSWAGEN LT1500-CC
      • LOCK TECHNOLOGY SOCKET LUGNUT EZ LOADING 21mm LT2520
      • SK PROFESSIONAL TOOLS 3/8" Drive, 10" Breaker Bar, SuperKrome Plating 45152
      • KO-KEN TOOLS Socket 1.3/4 12 Point 62mm 3/4 Sq. Drive 6405A-1.3/4
      • Lock Technology Sockets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc