Lockey
Lockey TB-250 Black Adjustable Hydraulic Gate Closer
- Zoro #: G404016932
- Mfr #: TB-250+ Black
Hover or click to zoom Tap to zoom
Help us improve our
product images
$856.47
Subtotal: $856.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lockey #TB-250+ BLACK Specifications
- Zoro #: G404016932
- Mfr #: TB-250+ Black
- UPC #: 831469006094
- Country of Origin (subject to change): China
Description
This Gate Closers are economic and reliable automatic gate closer for use on commercial or residential gates. Unlike normal closing springs. the TB Series does not slam gates shut;; rather it firmly pushes the gate closed. making it ideal for use with Lockey® security locks and other latching devices.FeaturesQuick and easy installation for both in-line and offset hinge arrangements.Adjustable hydraulic (Nitrogen Gas) controlled closing speed.Suitable for use with Lockey's keyless security locks.Made of steel with a bright Zinc plate finish.Ideal ForBoth new and existing gate systems.Residential and commercial gates.Pool gates.Any application where gate must close automatically for safety and security.The TB250+;/450+;/650+; are not compatible with gates less than 30 inches wide.SpecificationsMax Gate Weight - 125 lbs.Max Gate Width - 52 in.Max Opening Angle: 110 degrees.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Lockey #TB-250+ BLACK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LOCKEY Lockey: SUMO GL2 Surface Mount Gate Lock -Double Combination- JBMG Finish LK-GL2JBMG-DC
- LOCKEY Lockey TB200B Gate Closer TB200B
- LOCKEY Lockey TB-450 Black Adjustable Hydraulic Gate Closer TB-450+ Black
- LOCKEY Lockey: SUMO Gravity Latch, Double Sided LK-SGL-DS
- LOCKEY Lockey TB-600SS Stainless Steel Hydraulic Gate Closer TB-600SS
- LOCKEY Lockey GB-200-M-Steel M Series Steel Gate Box GB-200-M-Steel
- LOCKEYUSA Mechanical Keyless Surface Mount Gate Lock, Single Sided, Satin Chrome GL2SCMG
- LOCKEYUSA Steel Gate Box, LockeyUSA 2985 & 2930, GB900 GB900
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W K-BXES2
- HAMPTON PRODUCTS-WRIGHT 3" Galv Sq Dr Hinge V35GAL
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, Gray, TB450G TB450G
- Lockey Gate Door Hardware