Lockeyusa
12" Edge Panic Device Shield, Lockey PB1100, PB2500, Detex, Silver
- Zoro #: G3176558
- Mfr #: ED3x1S12
Hover or click to zoom Tap to zoom
Key Features
- Application: Gates
- Weight: 13 lbs
- Finish: Silver
$130.95
Subtotal: $130.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lockeyusa #ED3X1S12 Specifications
- Zoro #: G3176558
- Mfr #: ED3x1S12
- UPC #: 831469004540
- Application: Gates
- Weight: 13 lbs
- Finish: Silver
- Country of Origin (subject to change): United States
Description
LockeyUSA ED3x1 12” Edge Panic Shield, Turns Gates into Emergency Exits, Pre-Drilled Mounting Holes for LockeyUSA PB1100 and PB2500, Detex V40 Series Panic Bars/Exit Devices, Height: 12”, Finish: Powder Coated Silver, Material: 16 Gauge Electro-Galvanized Steel, Adjustable for Gates 28” to 54” Wide, Compatible with LockeyUSA EDGB5, EDGB200, EDSB, LP, MAX, EDLINX, 5-Year Warranty
Reviews of Lockeyusa #ED3X1S12
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, White, TB250W TB250W
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, Black, TB175B TB175B
- LOCKEYUSA Aluminum Gate Box, LockeyUSA 1150 & 1600, GB1150AL GB1150AL
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, Black, TB650B TB650B
- LOCKEYUSA Edge Panic Shield Gate Box, Keyed Cylinder, EDGB5, Black EDGB5B
- LOCKEYUSA Panic Shield Strike Bracket, Panic/Exit Device, PSSB, Black PSSBB
- SPECIAL SPEECO PRODUCTS 2Way Lockabl Gate Latch S16100700
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W K-BXRHO-AL
- NATIONAL MFG/SPECTRUM BRANDS HHI BLK Spear Gate Kit N109-018
- LOCKEYUSA Panic Shield Gate Box, LockeyUSA 115P & 160P, PSGB100, Silver PSGB100S
- NATIONAL MFG/SPECTRUM BRANDS HHI ZN Closed Bar Holder N235-291
- Lockeyusa Gate Door Hardware