Lockeyusa
12" Panic/Exit Device Shield Extension Plate, EXT12, Black
- Zoro #: G3180100
- Mfr #: EXT12B
Hover or click to zoom Tap to zoom
Key Features
- Weight: 7 lbs
- Application: Gates
- Finish: Black
$83.63
Subtotal: $83.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lockeyusa #EXT12B Specifications
- Zoro #: G3180100
- Mfr #: EXT12B
- UPC #: 831469006223
- Weight: 7 lbs
- Application: Gates
- Finish: Black
- Country of Origin (subject to change): United States
Description
LockeyUSA EXT12 12” Panic Shield Extension Plate, Compatible with LockeyUSA PS3x112, ED3x112 Panic Shields, Height: 12”, Finish: Powder Coated Black, Material: 16 Gauge Electro-Galvanized Steel, Extends Panic Shields up to 74” Wide, 5-Year Warranty
Reviews of Lockeyusa #EXT12B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, Black, TB450B TB450B
- LOCKEYUSA 24" Panic/Exit Device Shield, Lockey PB1100, PB2500, Detex, Black PS3x1B24
- LOCKEYUSA Panic Shield Gate Box, LockeyUSA 285P, PSGB200, Silver PSGB200S
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, Black, TB175B TB175B
- LOCKEYUSA Hydraulic Gate Closer, Black, TB600B TB600B
- LOCKEYUSA Aluminum Gate Box, LockeyUSA M210, Passage Lever or Knob, GB210AL GB210AL
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W K-BXSIM
- ZORO SELECT Swinging Door Latch, 4-3/4 In. W, Silver 1RBW7
- ACORN MFG CO Acorn ALDBP 6-7/8" Forged Iron Square Bolt - Black ALDBP
- CO-LINE WELDING 2WY Lockable Gate Latch 7000-R-158-2L
- NATIONAL MFG/SPECTRUM BRANDS HHI ZN Closed Bar Holder N235-291
- Lockeyusa Gate Door Hardware